
KIT
Mfr # CL1275-467BL
Zoro # G516545559
product price: $1,469.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
12 in
Load Capacity
400 lb
Number of Shelves
14
Overall Width
36 in
Color
Galvannized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL1275-467BL
Zoro #
G516545559
UPC #
651588164099
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
75 in
Details
Bin Color
Blue
Load Capacity
400 lb
Number of Shelves
14
Color
Galvannized
Item
Enclosed Shelving Unit Solid
Number of Bins
76
Material
Carbon Steel
Description
Shelving Unit, closed, 12''D x 36''L x 75''H , heavy duty, 400 lb. load capacity per shelf, includes: 14 shelves, 36 11-5/8''L x 5-9/16''W x 2-1/8''H QED401, 24 11-7/8''L x 5-9/16''W x 4-5/8''H QED601 and 16 11-5/8''L x 8-3/8''W x 4-5/8''H QED701 blue bins, uprights and cross bars,smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.