
LABEL HOLDER CHARCOAL 3in
Mfr # LH3B
Zoro # G416545826
product price: $1.79
/eaSold in multiples of 6 for $10.74
Key Features
Height
1 in
Color
Clear
Length
1 in
Width
3 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH3B
Zoro #
G416545826
UPC #
651588068496
Country of Origin
Multiple
Dimensions
Height
1 in
Length
1 in
Width
3 in
Details
Color
Clear
Item
Identification Label
Material
Plastic
Description
Label Holder, 3'', gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.