Zoro Homepage

LABEL HOLDER CLEAR 12in

  • Mfr # LH12C

  • Zoro # G516545832


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Height
18 in
Material
Plastic
Width
12 in
Color
Clear
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH12C
Zoro #
G516545832
UPC #
651588068458
Country of Origin
Multiple

Dimensions

Height
18 in
Width
12 in
Length
14 in

Details

Item
Identification Label
Material
Plastic
Color
Clear

Description

Label Holder, 12'', clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.