Zoro Homepage

LABEL HOLDER CLEAR 24in

  • Mfr # LH24C

  • Zoro # G916545838


product price: $10.89
/ea

Key Features

Height
1 in
Color
Clear
Width
24 in
Material
Plastic
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH24C
Zoro #
G916545838
UPC #
651588068472
Country of Origin
Multiple

Dimensions

Height
1 in
Width
24 in
Length
1 in

Details

Color
Clear
Item
Identification Label
Material
Plastic

Description

Label Holder, 24'', clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.