Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LABEL HOLDER CLEAR 2X4 PACK OF 12

  • Mfr # LHE2X4C

  • Zoro # G716545830


product price: $52.99
/ea

Key Features

Width
4 in
Material
Plastic
Color
Clear
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHE2X4C
Zoro #
G716545830
UPC #
651588169988
Country of Origin
United States

Dimensions

Width
4 in
Height
2 in

Details

Material
Plastic
Color
Clear
Item
Identification Label

Description

Extended Label Holder, 4''W x 2''H, clear, pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.