Zoro Homepage

LABEL HOLDER CLEAR 33in FOR 36in SHELF

  • Mfr # LH33C

  • Zoro # G916545821


product price: $13.39
/ea

Key Features

Height
1 in
Width
33 in
Color
Clear
Length
1 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH33C
Zoro #
G916545821
UPC #
651588303993
Country of Origin
Multiple

Dimensions

Height
1 in
Width
33 in
Length
1 in

Details

Item
Identification Label
Color
Clear
Material
Plastic

Description

Label Holder, 33'', designed for 36''W shelf, clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.