Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LABEL HOLDER CLEAR 39in FOR 42in SHELF

  • Mfr # LH39C

  • Zoro # G216545835


product price: $15.59
/ea

Key Features

Color
Clear
Material
Plastic
Width
39 in
Length
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH39C
Zoro #
G216545835
UPC #
651588304013
Country of Origin
Multiple

Dimensions

Width
39 in
Length
1 in
Height
1 in

Details

Color
Clear
Material
Plastic
Item
Identification Label

Description

Label Holder, 39'', designed for 42''W shelf, clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.