Zoro Homepage

LABEL HOLDER CLEAR 3X5 PACK OF 12

  • Mfr # LHE3X5C

  • Zoro # G016545844


product price: $66.39
/ea

Key Features

Height
0.06 in
Length
5 in
Width
3 in
Material
Plastic
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHE3X5C
Zoro #
G016545844
UPC #
651588304235
Country of Origin
United States

Dimensions

Height
0.06 in
Length
5 in
Width
3 in

Details

Item
Identification Label
Material
Plastic
Color
Clear

Description

Angled Label Holder, 3'' x 5'', 30°, 60° or 90° angle, clear pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.