
LABEL HOLDER CLEAR 57in FOR 60in SHELF
Mfr # LH57C
Zoro # G416545833
product price: $26.19
/eaKey Features
Height
1 in
Width
57 in
Length
1 in
Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH57C
Zoro #
G416545833
UPC #
651588304075
Country of Origin
Multiple
Dimensions
Height
1 in
Width
57 in
Length
1 in
Details
Color
Clear
Material
Plastic
Item
Identification Label
Description
Label Holder, 57'', designed for 60''W shelf, clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.