Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LABEL HOLDER CLEAR 69in FOR 72in SHELF

  • Mfr # LH69C

  • Zoro # G016545837


product price: $29.29
/ea

Key Features

Color
Clear
Width
69 in
Length
1 in
Material
Plastic
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH69C
Zoro #
G016545837
UPC #
651588304099
Country of Origin
Multiple

Dimensions

Width
69 in
Length
1 in
Height
1 in

Details

Color
Clear
Item
Identification Label
Material
Plastic

Description

Label Holder, 69'', designed for 72''W shelf, clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.