
Label Holder for Millenia Shelves, 2" H
Mfr # QPLH35C
Zoro # G113118552
product price: $12.35
/eaKey Features
Material
Plastic
Overall Depth
35 1/2 in
Finish
Clear
Color
Clear
Compatible Brand and Series
Millenia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPLH35C
Zoro #
G113118552
UPC #
651588230220
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Depth
35 1/2 in
Overall Width
42 in
Overall Length
35.5 in
Details
Material
Plastic
Finish
Clear
Color
Clear
Item
Identification Label
Compatible Brand and Series
Millenia
Description
Label Holder for Millenia Shelves, Plastic, Clear, Clear, Compatible Brand and Series Millenia, Overall Height 2 in, Overall Width 35 1/2 in, Overall Depth 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.