
Label Holder for Millenia Shelves, 2" H
Mfr # QPLH53C
Zoro # G313118581
product price: $16.45
/eaKey Features
Material
Plastic
Overall Depth
53 1/2 in
Finish
Clear
Color
Clear
Compatible Brand and Series
Millenia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPLH53C
Zoro #
G313118581
UPC #
651588230282
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Depth
53 1/2 in
Overall Width
60 in
Overall Length
53.5 in
Details
Material
Plastic
Finish
Clear
Color
Clear
Item
Identification Label
Compatible Brand and Series
Millenia
Description
Label Holder for Millenia Shelves, Plastic, Clear, Clear, Compatible Brand and Series Millenia, Overall Height 2 in, Overall Width 53 1/2 in, Overall Depth 53 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.