Zoro Homepage

Label Holder for Millenia Shelves, 2" H

  • Mfr # QPLH65C

  • Zoro # G013118591


product price: $20.29
/ea

Key Features

Material
Plastic
Overall Depth
65 1/2 in
Finish
Clear
Color
Clear
Compatible Brand and Series
Millenia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPLH65C
Zoro #
G013118591
UPC #
651588230305
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Depth
65 1/2 in
Overall Width
72 in
Overall Length
65.5 in

Details

Material
Plastic
Finish
Clear
Color
Clear
Item
Identification Label
Compatible Brand and Series
Millenia

Description

Label Holder for Millenia Shelves, Plastic, Clear, Clear, Compatible Brand and Series Millenia, Overall Height 2 in, Overall Width 65 1/2 in, Overall Depth 65 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.