Zoro Homepage

Label Holder, Polypropylene, Clear

  • Mfr # LBL2X8

  • Zoro # G3929405


product price: $16.29
/pk 6, $2.72/ea

Key Features

Color
Clear
Width
2 in
Material
Polypropylene
ESD Conductive
No
For Use With
Mfr. No. DG91035, DG92035, DG93030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBL2X8
Zoro #
G3929405
UPC #
651588012031
Country of Origin
Switzerland

Dimensions

Width
2 in
Length
8 in
Overall Length
8 in
Overall Width
2 in
Overall Height
2 in
Overall L x W x H
8 in L x 2 in W

Details

Color
Clear
Material
Polypropylene
Item
Label Holder
ESD Conductive
No
For Use With
Mfr. No. DG91035, DG92035, DG93030
Finish
Transparent
Load Capacity
1 lb
Label Attachment Type
Pocket
Number of Label Holders
6

Description

Label Holder, Color Clear, Finish Transparent, Label Attachment Type Pocket, Material Plastic, Mounting Type Hanging, Number of Label Holders 6, Overall Length 8 in, Overall Width 2 in, Product Type Label Holder, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.