Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Label Holders 3"W x 3"D LH3C

Label Holders 3"W x 3"D (Discontinued)

  • Mfr # LH3C
  • Zoro # G4119888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH3C
Zoro #
G4119888
UPC #
651588068519
Country of Origin
China

Dimensions

Overall Depth
3 in
Overall Width
3 in
Width
3"
Depth
3"

Details

Item
Label Holders
Color
Clear
Material
Plastic
Standards
FDA Approved
For Use With
Shelving Units
Includes
(1) clear clip on label holder, 3 in long
Finish
Clear

Description

Label Holders, Color Clear, Clear Finish, Material Plastic, Includes (1) clear clip on label holder, 3 in long, Overall Depth 3 in, Overall Width 3 in, FDA Approved Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.