Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Louvered Bench Rack, 18" W x 11" D x 19" H, Gray QLP-1819-230-9YL

Steel Louvered Bench Rack, 18" W x 11" D x 19" H, Gray (Discontinued)

  • Mfr # QLP-1819-230-9YL
  • Zoro # G8272503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819-230-9YL
Zoro #
G8272503
UPC #
651588020012
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Depth
11 in
Overall Height
19 in
Bin Width
5 1/2 in
Bin Depth
10 7/8 in

Details

Color
Gray
Load Capacity
175 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Bin Color
Yellow
Includes
(1) Model QLP-1819 Louvered Panel and Model QUS230CL Bins

Description

Louvered Bench Rack, Bin Color Yellow, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Overall Depth 11 in, Overall Height 19 in, Overall Width 18 in, Number of Sides 1, Gray, Powder Coated, Steel, (1) Model QLP-1819 Louvered Panel and Model QUS230CL Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.