Zoro Homepage

Steel Louvered Bench Rack, 1/4 in D x 21 in H x 27 in W, Gray

  • Mfr # QBR-2721-220-24BL

  • Zoro # G7900593


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Width
27 in
Overall Depth
1/4 in
Overall Height
21 in
Number of Bins
24
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBR-2721-220-24BL
Zoro #
G7900593
UPC #
651588015391
Country of Origin
Multiple

Dimensions

Overall Width
27 in
Overall Depth
1/4 in
Overall Height
21 in
Depth
8"
Bin Width
4 1/8 in
Bin Depth
7 3/8 in
Width
27 in
Height
3 in

Details

Number of Bins
24
Color
Gray
Load Capacity
140 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Includes
Model QBR-2721 Bench Rack and Model QUS220 Bins
Bin Color
Blue
Type
Hang and Stack
Louvered Rack Style
Louvered Bench Rack
Whole Unit Load Capacity
140 lb

Description

Louvered Bench Rack, Bin Color Blue, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 24, Overall Depth 1/4 in, Overall Height 21 in, Overall Width 27 in, 140 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Bench Rack Louvered Rack Style, Model QBR-2721 Bench Rack and Model QUS220 Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.