Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray QBR-2721-220-24GN

Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (Discontinued)

  • Mfr # QBR-2721-220-24GN
  • Zoro # G7914137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBR-2721-220-24GN
Zoro #
G7914137
UPC #
651588015414
Country of Origin
Multiple

Dimensions

Overall Height
21 in
Overall Width
27 in
Overall Depth
1/4 in
Bin Depth
7 3/8 in
Bin Width
4 1/8 in

Details

Color
Gray
Load Capacity
140 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Includes
(1) Model QBR-2721 Bench Rack and Model QUS220 Bins
Bin Color
Green

Description

Louvered Bench Rack, Bin Color Green, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Overall Depth 1/4 in, Overall Height 21 in, Overall Width 27 in, Number of Sides 1, Gray, Powder Coated, Steel, (1) Model QBR-2721 Bench Rack and Model QUS220 Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.