Steel Louvered Bench Rack, 36 in W x 1/4 in D x 19 in H, Gray (Discontinued)
- Mfr # QBR-3619-230-18BK
- Zoro # G7819262
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QBR-3619-230-18BK
Zoro #
G7819262
UPC #
651588015896
Country of Origin
Multiple
Dimensions
Overall Height
19 in
Overall Width
36 in
Overall Depth
1/4 in
Bin Width
5 1/2 in
Bin Depth
10 7/8 in
Details
Color
Gray
Load Capacity
150 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Bin Color
Black
Includes
(1) Model QBR-3619 Bench Rack and Model QUS220 Bins
Description
Louvered Bench Rack, Bin Color Black, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Overall Depth 1/4 in, Overall Height 19 in, Overall Width 36 in, Number of Sides 1, Gray, Powder Coated, Steel, (1) Model QBR-3619 Bench Rack and Model QUS220 Bins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.