Zoro Homepage

Steel Louvered Bench Rack, 1/4 in D x 20 in H x 36 in W, Gray

  • Mfr # QBR-3619-230-18CL

  • Zoro # G8330707


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Number of Bins
18
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBR-3619-230-18CL
Zoro #
G8330707
UPC #
651588171639
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Bin Width
5 1/2 in
Bin Depth
10 7/8 in
Depth
8"
Width
36 in
Height
5 in

Details

Number of Bins
18
Color
Gray
Finish
Powder Coated
Load Capacity
150 lb
Material
Steel
Item
Louvered Bench Rack
Bin Color
Clear
Includes
Model QBR-3619 Bench Rack and Model QUS230 Bins
Type
Hang and Stack
Louvered Rack Style
Louvered Bench Rack
Whole Unit Load Capacity
150 lb

Description

Louvered Bench Rack, Bin Color Clear, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 18, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 150 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Bench Rack Louvered Rack Style, Model QBR-3619 Bench Rack and Model QUS230 Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.