This item is Discontinued.

Quantum Storage Systems Steel Louvered Bench Rack, 36 in W x 1/4 in D x 19 in H, Gray QBR-3619-230-18GN

Steel Louvered Bench Rack, 36 in W x 1/4 in D x 19 in H, Gray (Discontinued)

  • Mfr # QBR-3619-230-18GN
  • Zoro # G7895772
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QBR-3619-230-18GN
Zoro #
G7895772
UPC #
651588015933
Country of Origin
Multiple

Dimensions

Overall Height
19 in
Overall Width
36 in
Overall Depth
1/4 in
Bin Depth
10 7/8 in
Bin Width
5 1/2 in

Details

Color
Gray
Load Capacity
150 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Bin Color
Green
For Use With
Model QUS230 Bins
Includes
(1) Model QBR-3619 Bench Rack and Model QUS230 Bins

Description

Louvered Bench Rack, Bin Color Green, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Overall Depth 1/4 in, Overall Height 19 in, Overall Width 36 in, Number of Sides 1, Gray, Powder Coated, Steel, (1) Model QBR-3619 Bench Rack and Model QUS230 Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.