This item is Discontinued.

Quantum Storage Systems Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray QBR-3619CO

Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (Discontinued)

  • Mfr # QBR-3619CO
  • Zoro # G8015375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QBR-3619CO
Zoro #
G8015375
UPC #
651588130315
Country of Origin
Multiple

Dimensions

Overall Height
20 in
Overall Width
36 in
Overall Depth
1/4 in
Depth
8"
Width
36"
Overall HxWxD
20 in x 36 in x 1/4 in

Details

Number of Bins
0
Color
Gray
Load Capacity
125 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Features
ESD
For Use With
Mfr. No. QUS200CO, QUS210CO, QUS220CO, QUS230CO, QUS235CO, QUS239CO, QUS240CO, QUS250CO, QUS255CO, QUS260CO, QUS270CO
Louvered Rack Style
Louvered Bench Rack
Whole Unit Load Capacity
125 lb
For Maximum Number of Bins
0
Compatible Manufacturer Model Number
QUS200CO, QUS210CO, QUS220CO, QUS230CO, QUS235CO, QUS239CO, QUS240CO, QUS250CO, QUS255CO, QUS260CO, QUS270CO

Description

Louvered Bench Rack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 125 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number QUS200CO, QUS210CO, QUS220CO, QUS230CO, QUS235CO, QUS239CO, QUS240CO, QUS250CO, QUS255CO, QUS260CO, QUS270CO, Louvered Bench Rack Louvered Rack Style, ESD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.