Steel Louvered Floor Rack, 12 in D x 66 in H x 36 in W, Gray
Mfr # QSS-3666H
Zoro # G7807387
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Number of Bins
0
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSS-3666H
Zoro #
G7807387
UPC #
651588034019
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Width
36 in
Depth
12-1/2"
Details
Number of Bins
0
Color
Gray
Load Capacity
800 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Floor Rack
For Use With
Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270
Gauge
16 ga
Type
Hang and Stack
For Maximum Number of Bins
0
Whole Unit Load Capacity
800 lb
Compatible Manufacturer Model Number
QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270
Louvered Rack Style
Louvered Floor Rack
Description
Louvered Floor Rack, Bin Style Hang and Stack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, 800 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270, Louvered Floor Rack Louvered Rack Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.