Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Steel Louvered Panel, 18 1/2 in W x 1/4" D x 19 in H, Gray QLP-1819CO

Steel Louvered Panel, 18 1/2 in W x 1/4" D x 19 in H, Gray (Discontinued)

  • Mfr # QLP-1819CO
  • Zoro # G8063781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819CO
Zoro #
G8063781
UPC #
651588020036
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Width
18 1/2 in
Overall Depth
1/4"
Width
18"
Overall Length
18 in

Details

Color
Gray
Load Capacity
175 lb.
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Features
ESD
ESD Conductive
Yes
For Use With
Mfr. No. QUS200CO, QUS210CO, QUS220CO, QUS230CO, QUS235CO, QUS239CO, QUS240CO, QUS250CO, QUS255CO, QUS260CO, QUS270CO
Weight Capacity
175 lb
Electrostatic Discharge
Yes

Description

Louvered Panel, Overall Length 18 in, Overall Width 18 1/2 in, Material Steel, Color Gray, Compatible Manufacturer Model Number QUS200CO, QUS210CO, QUS220CO, QUS230CO, QUS235CO, QUS239CO, QUS240CO, QUS250CO, QUS255CO, QUS260CO, QUS270CO, Electrostatic Discharge Yes, Weight Capacity 175 lb, Product Type Louvered Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.