Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Louvered Panel, 1 in D x 36 in H x 36 in W, Chrome

  • Mfr # WLP-1836C

  • Zoro # G8283527


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
1 in
Overall Height
36 in
Number of Bins
0
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLP-1836C
Zoro #
G8283527
UPC #
651588213957
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
1 in
Overall Height
36 in
Width
36 in

Details

Number of Bins
0
Color
Chrome
Load Capacity
175 lb
Finish
Chrome
Material
Steel
Item
Louvered Panel
For Use With
Mfr. No. QMB510, QMB520, QMB530, QMB535, QMB539, QMB540, QMB550, QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270
Compatible Manufacturer Model Number
QMB510, QMB520, QMB530, QMB535, QMB539, QMB540, QMB550, QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270
Louvered Rack Style
Louvered Panel
For Maximum Number of Bins
0
Whole Unit Load Capacity
175 lb

Description

Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1 in, Overall Height 18 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Chrome, Chrome, Steel, Compatible Manufacturer Model Number QMB510, QMB520, QMB530, QMB535, QMB539, QMB540, QMB550, QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270, Louvered Panel Louvered Rack Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.