Steel Louvered Panel, 1/4 in D x 20 in H x 18 in W, Gray
Mfr # QLP-1819-210-16CL
Zoro # G8438717
product price: $66.59
/eaKey Features
Overall Width
18 in
Overall Depth
1/4 in
Overall Height
20 in
Number of Bins
16
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-1819-210-16CL
Zoro #
G8438717
UPC #
651588171653
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
18 in
Overall Depth
1/4 in
Overall Height
20 in
Bin Depth
5 3/8 in
Width
18 in
Bin Width
4 1/8 in
Height
3 in
Details
Number of Bins
16
Color
Gray
Finish
Powder Coated
Load Capacity
175 lb
Material
Steel
Item
Louvered Panel
Bin Color
Clear
Includes
Model QLP-1819 Louvered Panel and Model QUS210 Bins
Type
Hang and Stack
Louvered Rack Style
Louvered Panel
Whole Unit Load Capacity
175 lb
Description
Louvered Panel, Bin Color Clear, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 16, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 18 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-1819 Louvered Panel and Model QUS210 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.