Zoro Homepage

Steel Louvered Panel, 1/4 in D x 20 in H x 18 in W, Gray

  • Mfr # QLP-1819-210-16GN

  • Zoro # G8324522


product price: $66.59
/ea

Key Features

Overall Width
18 in
Overall Depth
1/4 in
Overall Height
20 in
Number of Bins
16
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819-210-16GN
Zoro #
G8324522
UPC #
651588019719
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Depth
1/4 in
Overall Height
20 in
Bin Depth
5 3/8 in
Width
18 in
Bin Width
4 1/8 in
Height
3 in

Details

Number of Bins
16
Color
Gray
Finish
Powder Coated
Load Capacity
175 lb
Material
Steel
Item
Louvered Panel
Includes
Model QLP-1819 Louvered Panel and Model QUS210 Bins
Bin Color
Green
Type
Hang and Stack
Louvered Rack Style
Louvered Panel
Whole Unit Load Capacity
175 lb

Description

Louvered Panel, Bin Color Green, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 16, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 18 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-1819 Louvered Panel and Model QUS210 Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.