Steel Louvered Panel, 36" W x 1" D x 61" H, Oyster White

  • Mfr # QLP-3661HC-230-60CL

  • Zoro # G8249001


product price:  $777.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
61"
Overall Width
36"
Overall Depth
1"
Color
Oyster White
Load Capacity
500 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QLP-3661HC-230-60CL
Zoro #
G8249001
UPC #
651588279878
Country of Origin
China

Dimensions

Overall Height
61"
Overall Width
36"
Overall Depth
1"
Bin Width
5-1/2"
Bin Depth
10-7/8"

Details

Color
Oyster White
Load Capacity
500 lb.
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Includes
(1) Model QLP-3661 Louvered Panel and Model QUS230CL Bins
Bin Color
Clear

Description

18”L x 19”H, 36”L X 19”H, 36”L X 61”H and 48”L X 61”H panels are available in 3 configurations. Louvered Panels are available in gray or oyster white color. Bins are available in blue, yellow, red, green, ivory, black and clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.