Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Steel Louvered Panel, 1/4 in D x 20 in H x 36 in W, Gray
- Mfr # QLP-3619-210-32YL
- Zoro # G9004021
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Height
20 in
Overall Width
36 in
Overall Depth
1/4 in
Number of Bins
32
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QLP-3619-210-32YL
- Zoro #
- G9004021
- UPC #
- 651588020173
- Country of Origin
- Multiple
- Number of Bins
- 32
- Color
- Gray
- Load Capacity
- 175 lb
- Finish
- Powder Coated
- Material
- Steel
- Item
- Louvered Panel
- Includes
- Model QLP-3619 Louvered Panel and Model QUS210CL Bins
- Bin Color
- Yellow
- Type
- Hang and Stack
- Whole Unit Load Capacity
- 175 lb
- Louvered Rack Style
- Louvered Panel
- Bin Style
- Hang and Stack
- Number of Sides
- 1
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Height
- 20 in
- Overall Width
- 36 in
- Overall Depth
- 1/4 in
- Width
- 36 in
- Bin Depth
- 5 3/8 in
- Bin Width
- 4 1/8 in
- Height
- 3 in
- Bin Height
- 3 in
Description
Louvered Panel, Bin Color Yellow, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 32, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-3619 Louvered Panel and Model QUS210CL Bins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.