Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Louvered Panel, 1/4 in D x 20 in H x 36 in W, Gray

  • Mfr # QLP-3619

  • Zoro # G3905386


product price: $74.35
/ea

Key Features

Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Number of Bins
0
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619
Zoro #
G3905386
UPC #
651588045534
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Width
36 in

Details

Number of Bins
0
Color
Gray
Finish
Powder Coated
Load Capacity
175 lb
Material
Steel
Item
Louvered Panel
For Use With
Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS274
Compatible Manufacturer Model Number
QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS274
Louvered Rack Style
Louvered Panel
For Maximum Number of Bins
0
Whole Unit Load Capacity
175 lb

Description

Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS274, Louvered Panel Louvered Rack Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.