This item is Discontinued.

Quantum Storage Systems Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Dark Gray QLP-3619CO

Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Dark Gray (Discontinued)

  • Mfr # QLP-3619CO
  • Zoro # G8134192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QLP-3619CO
Zoro #
G8134192
UPC #
651588020432
Country of Origin
Multiple

Dimensions

Overall Height
20 in
Overall Width
36 in
Overall Depth
1/4 in
Width
36"

Details

Number of Bins
0
Color
Dark Gray
Load Capacity
175 lb
Finish
Baked Enamel
Material
Steel
Item
Louvered Panel
Features
ESD
For Use With
Mfr. No. QUS200CO, QUS210CO, QUS220CO, QUS230CO, QUS235CO, QUS239CO, QUS240CO, QUS250CO, QUS255CO, QUS260CO, QUS270CO

Description

Louvered Panel, Number of Sides 1, Total Number of Bins 0, Overall Depth 1/4 in, Overall Height 19 in, Overall Width 36 in, Load Capacity 175 lb, Color Dark Gray, Finish Baked Enamel, Material Steel, For Use With Mfr. No. QUS200CO, QUS210CO, QUS220CO, QUS230CO, QUS235CO, QUS239CO, QUS240CO, QUS250CO, QUS255CO, QUS260CO, QUS270CO, Features ESD, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.