Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Louvered Panel, 36 in W x 1/4 in D x 19 in H, Gray QLP-3619-210-32IV

Steel Louvered Panel, 36 in W x 1/4 in D x 19 in H, Gray (Discontinued)

  • Mfr # QLP-3619-210-32IV
  • Zoro # G9006952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619-210-32IV
Zoro #
G9006952
UPC #
651588020135
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
1/4 in
Overall Height
19 in
Bin Width
4 1/8 in
Bin Depth
5 3/8 in

Details

Color
Gray
Finish
Powder Coated
Load Capacity
175 lb
Material
Steel
Item
Louvered Panel
Bin Color
Ivory
Includes
(1) Model QLP-3619 Louvered Panel and Model QUS210CL Bins

Description

Louvered Panel, Bin Color Ivory, Bin Depth 5 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Overall Depth 1/4 in, Overall Height 19 in, Overall Width 36 in, Number of Sides 1, Gray, Powder Coated, Steel, (1) Model QLP-3619 Louvered Panel and Model QUS210CL Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.