This item is Discontinued.

Quantum Storage Systems Steel Louvered Panel, 48 in W x 1 in D x 20 in H, Gray QLP-4819CO

Steel Louvered Panel, 48 in W x 1 in D x 20 in H, Gray (Discontinued)

  • Mfr # QLP-4819CO
  • Zoro # G4775531
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QLP-4819CO
Zoro #
G4775531
UPC #
651588130230
Country of Origin
China

Dimensions

Overall Height
20 in
Overall Width
48 in
Overall Depth
1 in
Width
48"

Details

Number of Bins
0
Color
Gray
Load Capacity
250 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
For Use With
Mfr. No. QUS200CO, QUS210CO, QUS220CO, QUS230CO, QUS235CO, QUS239CO, QUS240CO, QUS250CO, QUS255CO, QUS260CO, QUS270CO
Features
ESD

Description

Louvered Panel, Number of Sides 1, Total Number of Bins 0, Overall Depth 1 in, Overall Height 19 in, Overall Width 48 in, Load Capacity 250 lb, Color Gray, Finish Powder Coated, Material Steel, For Use With Mfr. No. QUS200CO, QUS210CO, QUS220CO, QUS230CO, QUS235CO, QUS239CO, QUS240CO, QUS250CO, QUS255CO, QUS260CO, QUS270CO, Features ESD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.