Zoro Homepage

Steel Louvered Panel, 1 in D x 61 in H x 48 in W, Gray

  • Mfr # QLP-4861-220-165CL

  • Zoro # G9833792


product price: $712.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
1 in
Overall Height
61 in
Number of Bins
165
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-4861-220-165CL
Zoro #
G9833792
UPC #
651588194515
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
48 in
Overall Depth
1 in
Overall Height
61 in
Bin Depth
7 3/8 in
Width
48 in
Bin Width
4 1/8 in
Height
3 in

Details

Number of Bins
165
Color
Gray
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Includes
Model QLP-4861 Louvered Panel and Model QUS220CL Bins
Bin Color
Clear
Gauge
16 ga
Type
Hang and Stack
Louvered Rack Style
Louvered Panel
Whole Unit Load Capacity
500 lb

Description

Louvered Panel, Bin Color Clear, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 165, Overall Depth 1 in, Overall Height 61 in, Overall Width 48 in, 500 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-4861 Louvered Panel and Model QUS220CL Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.