Zoro Homepage

Louvered Panels - Complete Packages

  • Mfr # QLP-1819-220-16IV

  • Zoro # G3453266


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Bin Color
Ivory
Overall Height
19 in
Color
Gray
Overall Length
18 in
Number of Bins
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819-220-16IV
Zoro #
G3453266
UPC #
651588019856
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Length
18 in
Overall Width
8 in

Details

Item
Louvered Panel
Bin Color
Ivory
Color
Gray
Number of Bins
16
Material
Carbon Steel

Description

18”L x 19”H, 36”L X 19”H, 36”L X 61”H and 48”L X 61”H panels are available in 3 configurations. Louvered Panels are available in gray or oyster white color. Bins are available in blue, yellow, red, green, ivory, black and clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.