Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOW PROFILE STERILE WRAP CART 18X63X36

  • Mfr # WRC-LPSW1863

  • Zoro # G316553747


product price: $525.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
1
Color
Chrome
Material
Carbon Steel
Load Capacity
1,200 lb
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-LPSW1863
Zoro #
G316553747
UPC #
651588284575
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
63 in
Overall Height
39.5 in

Details

Number of Shelves
1
Color
Chrome
Material
Carbon Steel
Load Capacity
1,200 lb
Item
Sterile Cart

Description

Sterile Wrap Cart, low profile, 63''W x 18''D x 39-1/2''H, 1200 lbs. load capacity, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.