Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnum Bin Unit, 18 in D x 75 in H x 42 in W, 6 Shelves

  • Mfr # MSU-533YL

  • Zoro # G3455664


product price: $600.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Overall Depth
18 in
Overall Height
11-7/8 in
Number of Shelves
6
Bin Width
12 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSU-533YL
Zoro #
G3455664
UPC #
651588014295
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Depth
18 in
Overall Height
11-7/8 in
Bin Width
12 3/8 in
Bin Depth
19 3/4 in
Overall Length
18 in

Details

Number of Shelves
6
Item
Magnum Bin Unit
Bin Color
Yellow
Material
Carbon Steel
Color
Gray
Number of Bins
15

Description

Ultra heavy-duty Shelving Systems, five combinations allow you a wide selection to choose from. Bins offer optional clear window fronts as well as dividers for maximum storage capacity. Shelving is tough 42” wide with a 400 lb. load capacity per shelf. Smooth powder coat finish which will not rust or corrode. Bins are available in blue, yellow, green, red and black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.