Zoro Homepage

Magnum Bin Wire Units

  • Mfr # WR5-543YL

  • Zoro # G3456924


product price: $514.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Bins
8
Bin Color
Yellow
Color
Chrome
Overall Width
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-543YL
Zoro #
G3456924
UPC #
651588075098
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
74 in

Details

Item
Bin Wire Units
Number of Bins
8
Bin Color
Yellow
Color
Chrome
Number of Shelves
5
Material
Carbon Steel

Description

Comes complete with 5 shelves and 8 QMS543 Magnum bins. 800 lb. shelf capacity, bins have wide open hopper fronts for easy product access. Chrome wire shelving unit is strong and will provide long service life, bins available in red, black, green, black, blue and yellow. Ideal for storing a variety of items in industrial applications. Unit can be made mobile with use of WR-00H kit (available separately), unit allows air circulation, bins will not rust or corrode and are waterproof.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.