MAGNUM TOTE TRUCK 18 X 42 WITH BINS BLACK

  • Mfr # MTT-1842-543BK

  • Zoro # G516545788


product price: $1,716.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bin Color
Black
Load Capacity
1,200 lb
Total Number of Bins
6
Color
Gray
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTT-1842-543BK
Zoro #
G516545788
UPC #
651588192573
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Length
18 in
Overall Height
47 in

Details

Bin Color
Black
Load Capacity
1,200 lb
Total Number of Bins
6
Color
Gray
Material
Carbon Steel
Item
Transport Truck

Description

Magnum Tote Truck, 42''W x 18'' x 47''H, 1-1/2'' x 3/16'' all welded construction, includes: twin 1-1/4'' tubular handles with smooth radius bend, 6 19-3/4''L x 18-3/8''W x 11-7/8''H QMS543 black bin and 4 polyurethane casters, 2 rigid and 2 swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.