
MAGNUM TOTE TRUCK 18 X 42 WITH BINS YELLOW
Mfr # MTT-1842-543YL
Zoro # G116545768
product price: $1,716.99
/eaKey Features
Total Number of Bins
6
Load Capacity
1,200 lb
Material
Carbon Steel
Overall Length
18 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTT-1842-543YL
Zoro #
G116545768
UPC #
651588192634
Country of Origin
United States
Dimensions
Overall Length
18 in
Overall Width
42 in
Overall Height
47 in
Details
Total Number of Bins
6
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Transport Truck
Color
Gray
Bin Color
Yellow
Description
Magnum Tote Truck, 42''W x 18'' x 47''H, 1-1/2'' x 3/16'' all welded construction, includes: twin 1-1/4'' tubular handles with smooth radius bend, 6 19-3/4''L x 18-3/8''W x 11-7/8''H QMS543 yellow bin and 4 polyurethane casters, 2 rigid and 2 swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.