
MAGNUM TOTE TRUCK 18 X 60 WITH BINS RED
Mfr # MTT-1860-543RD
Zoro # G316545766
product price: $1,885.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Total Number of Bins
9
Bin Color
Red
Overall Height
47 in
Load Capacity
3,000 lb
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTT-1860-543RD
Zoro #
G316545766
UPC #
651588192818
Country of Origin
United States
Dimensions
Overall Height
47 in
Overall Width
60 in
Overall Length
18 in
Details
Total Number of Bins
9
Bin Color
Red
Load Capacity
3,000 lb
Color
Gray
Material
Carbon Steel
Item
Transport Truck
Description
Magnum Tote Truck, 60''W x 18'' x 47''H, 1-1/2'' x 3/16'' all welded construction, includes: twin 1-1/4'' tubular handles with smooth radius bend, 9 19-3/4''L x 18-3/8''W x 11-7/8''H QMS543 red bin and 4 polyurethane casters, 2 rigid and 2 swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.