Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNUM TOTE TRUCK 18 X 78 WITH BINS BLACK

  • Mfr # MTT-1878-543BK

  • Zoro # G716545779


product price: $2,060.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
3,000 lb
Material
Carbon Steel
Overall Length
18 in
Color
Gray
Overall Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTT-1878-543BK
Zoro #
G716545779
UPC #
651588192979
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Height
47 in
Overall Width
78 in

Details

Load Capacity
3,000 lb
Material
Carbon Steel
Item
Transport Truck
Color
Gray
Bin Color
Black
Total Number of Bins
12

Description

Magnum Tote Truck, 78''W x 18'' x 47''H, 1-1/2'' x 3/16'' all welded construction, includes: twin 1-1/4'' tubular handles with smooth radius bend, 12 19-3/4''L x 18-3/8''W x 11-7/8''H QMS543 black bin and 4 polyurethane casters, 2 rigid and 2 swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.