
MAGNUM TOTE TRUCK 30 X 42 WITH BINS BLACK
Mfr # MTT-3042-743BK
Zoro # G116545782
product price: $1,895.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Length
30 in
Bin Color
Black
Load Capacity
1,200 lb
Overall Height
47 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTT-3042-743BK
Zoro #
G116545782
UPC #
651588192672
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Height
47 in
Overall Width
42 in
Details
Bin Color
Black
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Transport Truck
Total Number of Bins
6
Color
Gray
Description
Magnum Tote Truck, 42''W x 30'' x 47''H, 1-1/2'' x 3/16'' all welded construction, includes: twin 1-1/4'' tubular handles with smooth radius bend, 6 29''L x 18-3/8''W x 11-7/8''H QMS743 black bin and 4 polyurethane casters, 2 rigid and 2 swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.