
MAGNUM TOTE TRUCK 30 X 42 WITH BINS BLUE
Mfr # MTT-3042-743BL
Zoro # G016545790
product price: $2,113.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Total Number of Bins
6
Material
Carbon Steel
Load Capacity
1,200 lb
Bin Color
Blue
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTT-3042-743BL
Zoro #
G016545790
UPC #
651588192658
Country of Origin
United States
Dimensions
Overall Width
42 in
Overall Height
47 in
Overall Length
30 in
Details
Total Number of Bins
6
Material
Carbon Steel
Load Capacity
1,200 lb
Bin Color
Blue
Color
Gray
Item
Transport Truck
Description
Magnum Tote Truck, 42''W x 30'' x 47''H, 1-1/2'' x 3/16'' all welded construction, includes: twin 1-1/4'' tubular handles with smooth radius bend, 6 29''L x 18-3/8''W x 11-7/8''H QMS743 blue bin and 4 polyurethane casters, 2 rigid and 2 swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.