
MAGNUM TOTE TRUCK 30 X 42 WITH BINS RED
Mfr # MTT-3042-743RD
Zoro # G416545772
product price: $1,902.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Overall Width
42 in
Overall Height
47 in
Bin Color
Red
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTT-3042-743RD
Zoro #
G416545772
UPC #
651588192719
Country of Origin
United States
Dimensions
Overall Width
42 in
Overall Height
47 in
Overall Length
30 in
Details
Material
Carbon Steel
Item
Transport Truck
Bin Color
Red
Color
Gray
Load Capacity
1,200 lb
Total Number of Bins
6
Description
Magnum Tote Truck, 42''W x 30'' x 47''H, 1-1/2'' x 3/16'' all welded construction, includes: twin 1-1/4'' tubular handles with smooth radius bend, 6 29''L x 18-3/8''W x 11-7/8''H QMS743 red bin and 4 polyurethane casters, 2 rigid and 2 swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.