MAGNUM TOTE TRUCK 30 X 42 WITH BINS YELLOW

  • Mfr # MTT-3042-743YL

  • Zoro # G716545793


product price: $1,895.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bin Color
Yellow
Total Number of Bins
6
Overall Height
47 in
Overall Length
30 in
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTT-3042-743YL
Zoro #
G716545793
UPC #
651588192733
Country of Origin
United States

Dimensions

Overall Height
47 in
Overall Length
30 in
Overall Width
42 in

Details

Bin Color
Yellow
Total Number of Bins
6
Material
Carbon Steel
Load Capacity
1,200 lb
Item
Transport Truck
Color
Gray

Description

Magnum Tote Truck, 42''W x 30'' x 47''H, 1-1/2'' x 3/16'' all welded construction, includes: twin 1-1/4'' tubular handles with smooth radius bend, 6 29''L x 18-3/8''W x 11-7/8''H QMS743 yellow bin and 4 polyurethane casters, 2 rigid and 2 swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.