Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNUM TOTE TRUCK 30 X 60 WITH BINS BLACK

  • Mfr # MTT-3060-743BK

  • Zoro # G016545783


product price: $2,138.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Black
Total Number of Bins
9
Load Capacity
3,000 lb
Overall Height
47 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTT-3060-743BK
Zoro #
G016545783
UPC #
651588192870
Country of Origin
United States

Dimensions

Overall Height
47 in
Overall Width
60 in
Overall Length
30 in

Details

Bin Color
Black
Total Number of Bins
9
Load Capacity
3,000 lb
Item
Transport Truck
Material
Carbon Steel
Color
Gray

Description

Magnum Tote Truck, 60''W x 30'' x 47''H, 1-1/2'' x 3/16'' all welded construction, includes: twin 1-1/4'' tubular handles with smooth radius bend, 9 29''L x 18-3/8''W x 11-7/8''H QMS743 black bin and 4 polyurethane casters, 2 rigid and 2 swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.