MAGNUM TOTE TRUCK 30 X 60 WITH BINS YELLOW

  • Mfr # MTT-3060-743YL

  • Zoro # G616545794


product price: $2,138.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bin Color
Yellow
Overall Width
60 in
Color
Gray
Material
Carbon Steel
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTT-3060-743YL
Zoro #
G616545794
UPC #
651588192931
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Length
30 in
Overall Height
47 in

Details

Item
Transport Truck
Bin Color
Yellow
Color
Gray
Material
Carbon Steel
Total Number of Bins
9
Load Capacity
3,000 lb

Description

Magnum Tote Truck, 60''W x 30'' x 47''H, 1-1/2'' x 3/16'' all welded construction, includes: twin 1-1/4'' tubular handles with smooth radius bend, 9 29''L x 18-3/8''W x 11-7/8''H QMS743 yellow bin and 4 polyurethane casters, 2 rigid and 2 swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.