Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNUM TOTE TRUCK 30 X 78 WITH BINS BLUE

  • Mfr # MTT-3078-743BL

  • Zoro # G116545775


product price: $2,380.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bin Color
Blue
Overall Height
47 in
Overall Width
78 in
Color
Gray
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTT-3078-743BL
Zoro #
G116545775
UPC #
651588193051
Country of Origin
United States

Dimensions

Overall Height
47 in
Overall Width
78 in
Overall Length
30 in

Details

Bin Color
Blue
Color
Gray
Load Capacity
3,000 lb
Total Number of Bins
12
Material
Carbon Steel
Item
Transport Truck

Description

Magnum Tote Truck, 78''W x 30'' x 47''H, 1-1/2'' x 3/16'' all welded construction, includes: twin 1-1/4'' tubular handles with smooth radius bend, 12 29''L x 18-3/8''W x 11-7/8''H QMS743 blue bin and 4 polyurethane casters, 2 rigid and 2 swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.