Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving, 18x72in, LdCap 600lb

  • Mfr # 1872C

  • Zoro # G107196870


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Shelving Style
Open
Width
72"
Depth
18"
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1872C
Zoro #
G107196870
UPC #
651588003558
Country of Origin
China

Dimensions

Width
72"
Depth
18"
Shelf Width
72 in
Shelf Depth
18 in
Overall Width
18 in
Overall Depth
18 in
Shelf WxD
72 in x 18 in
Overall Height
1 in
Length
72 in

Details

Item
Wire Shelving
Shelving Type
Add-On
Shelving Style
Open
Material
Carbon Steel
Number of Shelves
1
Color
Chrome
Finish
Chrome
Recommended Environments
Dry
Mounting Hardware Required
Yes
Shelving Frame Material
Steel
Standards
NSF
Lip Type
Stationary
Shelving Material
Steel
Shelf Capacity
600 lb
Number of Drawers
0
Includes
Split Sleeves
Shelving Gauge
16
Shelf Adjustment Type
Split Sleeve
Item - Shelving
Metal Shelving
Load Capacity
600-800 lb
Finish - Shelving and Racks
Chrome Plated
No. of Shelves
1
Shelf Style
Ventilated
Assembled/Unassembled
Unassembled

Description

Metal Shelving, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Includes Split Sleeves, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.